
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAE8409GK
Zoro #
G106150446
UPC #
611728316399
Country of Origin
China
Dimensions
Width
9
Length
12.75
Dia. (In.)
9
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Grey Ash
Glass Color
Grey
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Aluminum
Fixture Wattage
100
Lighting Certification
ETL
Description
Elevate your home's curb appeal with the Barre collection. The transitional style of this fixture is finished in grey ash and features an oversized clear seedy glass globe for a dramatic look. Barre offers a complete collection - choose from a hanging lantern, multiple sizes of wall lanterns, or a post lantern. As a part of our Coastal Armour collection, this fixture is crafted fron cast aluminum and built to withstand the elements. All Coastal Armour products are durable, marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.