Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Bartlett Chandelier BRL5008EK

Bartlett Chandelier (Discontinued)

  • Mfr # BRL5008EK
  • Zoro # G706153205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRL5008EK
Zoro #
G706153205
UPC #
611728300862
Country of Origin
China

Dimensions

Length
29.25
Diameter
30
Width
30

Details

Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lighting Certification
ETL
Material
Steel
Lamp Included
No
Voltage
120v
Dimmable
Yes

Description

The Bartlett combines modern and natural elements for a simple yet powerful style statement. A handsome painted wood surround softens the frame's deep earth black finish and emphasizes the teardrop silhouette.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.