
Bartley 2-Light Matte Black Vanity Light
Mfr # BART8616MBK
Zoro # G106153492
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
9.25
Width
15.75
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BART8616MBK
Zoro #
G106153492
UPC #
611728350973
Country of Origin
China
Dimensions
Length
9.25
Width
15.75
Diameter
15.75
Depth (In)
7.25
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Bartley
Shade Material
Steel
Lamp Included
No
Standards
ETL Listed
Dimmable
Yes
Housing Material
COASTAL ARMOUR ALUMINUM
Lighting Certification
ETL
Fixture Wattage
100
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Description
Orient the Bartley bath light up or down to customize — and maximize — illumination within a primary or guest bathroom. Available in the soft sheen of brushed nickel or the clean lines of matte black, this light features subtle architectural details. A seeded glass shade offers a touch of patina.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.