Zoro Homepage

Bayley Chandelier 6 Lights Aged Brass

  • Mfr # BAY5028AB

  • Zoro # G912348532


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Glass Finish
Metal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAY5028AB
Zoro #
G912348532
UPC #
611728372883
Country of Origin
China

Dimensions

Chain Length
8"
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.25 Side
Canopy Size
5.00"W X 5.00"L
Cord Length
12 Ft

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Glass Finish
Metal
Voltage
120V
Standards
ETL Listed
Collection
Bayley
Material
STEEL
Number of Lights
6
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

Nature and luxury come together flawlessly in the Bayley collection. Large leaf accents flourish in an aged brass finish, giving new life to the flowing curved lines and slender candle sleeves. Bayley is available as a semi-flush mount or chandelier, making it a perfect addition for a variety of interiors.


  • •Product Design Style: Modern
  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.