Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bayley Semi Flush 4 Lights Aged Brass

  • Mfr # BAY1718AB

  • Zoro # G412348643


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Bayley
Number of Light Bulbs Required
4
Glass Finish
Metal
Indoor/Outdoor
Indoor
FINISH
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAY1718AB
Zoro #
G412348643
UPC #
611728372913
Country of Origin
China

Dimensions

Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.25 Side
Chain Length
4"
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Fixture Series
Bayley
Item
Semi-Flush Mount
Number of Light Bulbs Required
4
Glass Finish
Metal
Indoor/Outdoor
Indoor
FINISH
Aged Brass
Voltage
120V
Standards
ETL Listed
MAX WATTAGE
60W
Base Material
STEEL
Bulb Base Type
Candelabra
Design Style
Transitional

Description

Nature and luxury come together flawlessly in the Bayley collection. Large leaf accents flourish in an aged brass finish, giving new life to the flowing curved lines and slender candle sleeves. Bayley is available as a semi-flush mount or chandelier, making it a perfect addition for a variety of interiors.


  • •Product Design Style: Modern
  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.