Zoro Homepage
This item is Discontinued.
Quoizel Baynard 1-Light Weathered Brass Mini Pendant QPP5569WS

Baynard 1-Light Weathered Brass Mini Pendant (Discontinued)

  • Mfr # QPP5569WS
  • Zoro # G206153477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5569WS
Zoro #
G206153477
UPC #
611728357064
Country of Origin
China

Dimensions

Length
12
Width
12.75
Diameter
12.75

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Piccolo Pendant
Shade Material
Steel
Item
Mini Pendant
Watts
100
Material
STEEL
Lamp Included
No
Includes
Installation Guide
Fixture Wattage
100
Dimmable
Yes
Standards
ETL Listed
FINISH
Weathered Brass

Description

Baynard harks back to industrial lighting design with its mix of a black metal shade and weathered brass finish. This mini pendant pairs well with rustic or farmhouse design schemes in high-traffic spaces. Place it in a mudroom or breakfast nook to create a sense of vintage coziness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.