
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5583MB
Zoro #
G106152167
UPC #
611728358375
Country of Origin
China
Dimensions
Length
20.25
Width
14
Diameter
14
Details
Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
100
Watts
100
Lamp Included
No
Standards
ETL Listed
Material
COPPER-STEEL
FINISH
Mottled Black
Description
The Beachmont pendant casts a shapely silhouette in timeless, clear glass. Paired with a mottled black finish, this piece can stand on its own to offer a classic lighting solution. Or, use it in groups of two or three above a kitchen island.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.