
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCE8414GV
Zoro #
G106150576
UPC #
611728269435
Country of Origin
China
Dimensions
Width
14
Length
14.25
Dia. (In.)
14
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
1000
Finish
Galvanized
Glass Color
Silver
Lamp Included
Yes
Lighting Certification
ETL
Lamp Type
Integrated LED
Color Temperature
2700K
Housing Material
Steel
Color Rendering Index
80
Fixture Wattage
14
Description
Industrial design meets classic style with the Beachside wall lanterns. The curved arm of the fixture extends the shade outward and the interior of the shade is painted white providing a larger illuminated footprint with a bright clean light. This series features integrated LED technology. The painted Galvanized finish completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.