
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEC9009SBK
Zoro #
G906149459
UPC #
611728264683
Country of Origin
China
Dimensions
Length
18.75
Width
9
Dia. (In.)
9
Details
Item
Outdoor Post Lantern
Finish
Stone Black
Glass Color
Black
Indoor/Outdoor Usage
Outdoor
Lamp Included
Yes
Voltage
120v
Housing Material
Steel
Color Temperature
2700K
Includes
Installation Guide
Lumens
1000
Bulb Type
Integrated LED
Max. Wattage
14
Color Rendering Index
90
Bulb Primary Application
Home Lighting
Bulb Base Type
Integrated
Dimmable
Yes
Description
With integrated LED technology, the Beacon Outdoor Collection will coordinate perfectly with any home exterior. The Stone Black finish on the base is textured and lightly speckled highlighting the details of the fixture. The clear seedy glass glows softly with integrated LED and streamlines the design of this handsome series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.