
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEC8409SBK
Zoro #
G606149476
UPC #
611728264669
Country of Origin
China
Dimensions
Width
9
Length
16.75
Dia. (In.)
9
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
1000
Finish
Stone Black
Glass Color
Black
Fixture Wattage
14
Housing Material
Steel
Color Rendering Index
90
Lamp Type
Integrated LED
Lighting Certification
ETL
Lamp Included
Yes
Color Temperature
2700K
Description
With integrated LED technology, the Beacon Outdoor Collection will coordinate perfectly with any home exterior. The Stone Black finish on the base is textured and lightly speckled highlighting the details of the fixture. The clear seedy glass glows softly with integrated LED and streamlines the design of this handsome series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.