Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beatty Chandelier 5 Lights Aged Brass

  • Mfr # BTY5026AB

  • Zoro # G612348665


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Beatty
Standards
ETL Listed
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY5026AB
Zoro #
G612348665
UPC #
611728372708
Country of Origin
China

Dimensions

Shade Dimensions
2.64 x 2.64 Top 3.38 x 3.38 Bottom 6.00 Side
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Beatty
Standards
ETL Listed
Number of Lights
5
Style
Transitional
Material
STEEL
Voltage
120V
Glass Finish
White Parchment
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

The Beatty chandelier offers an updated approach to classic candelabra design. Slender, sweeping arms are enhanced by elongated white parchment shades, giving subtle contrast to the aged brass finish. The sleek, sculptural silhouette transforms a kitchen, bedroom, home office, or dining room space.


  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base
  • •Product Shade: White Parchment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.