Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaufain Island 8 Lights Old Bronze

  • Mfr # BEU838OZ

  • Zoro # G112348592


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Old Bronze
Number of Lights
8
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEU838OZ
Zoro #
G112348592
UPC #
611728358412
Country of Origin
China

Dimensions

Cord Length
8 Ft
Chain Length
4"
Canopy Size
5.00"W X 5.00"L

Details

Frame Material
STEEL
Frame Finish
Old Bronze
Number of Lights
8
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Style
Traditional
Standard
ETL Listed
Series
Beaufain
Item Type
Island Light
Voltage
120V
Indoor/ Outdoor
Indoor

Description

Meet mixed metals. The Beaufain collection in old bronze upholds eclectic style with a melange of curvilinear shapes and finishes that together create a striking design. Choose from mini pendants, a semi-flush mount light, or an island light-and use each captivating piece in a variety of rooms to draw the eye upward. Customize Beaufain by choosing from two available candle cover finishes: both brass and old bronze are available.


  • •Product Finish: Bronze
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.