Zoro Homepage

Beaufain Mini Pendant 1 Light Old Bronze

  • Mfr # BEU1506OZ

  • Zoro # G712348633


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Beaufain
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEU1506OZ
Zoro #
G712348633
UPC #
611728358467
Country of Origin
China

Dimensions

Canopy Size
5.50"W X 5.50"L
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Beaufain
Item
Mini Pendant
Fixture Type
Medium
Watts
100W
Standards
ETL Listed
Material
STEEL
FINISH
Old Bronze
Indoor/ Outdoor
Indoor

Description

The Beaufain collection in old bronze upholds eclectic style with a melange of curvilinear shapes and finishes that together create a striking design. Choose from mini pendants, a semi-flush mount light, or an island light-and use each captivating piece in a variety of rooms to draw the eye upward. Hang this mini pendant light alone or in a grouping for a touch of industrial style over any kitchen island or bar area.


  • •Product Finish: Bronze
  • •Product Electrical: Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.