Zoro Homepage

Beck 2-Light Brushed Nickel Flush Mount

  • Mfr # QFL5347BN

  • Zoro # G506152736


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5347BN
Zoro #
G506152736
UPC #
611728343623
Country of Origin
China

Dimensions

Length
5
Width
12.75
Diameter
12.75
Depth (In)
12.75
Overall Width (In)
12.75

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Fixture Wattage
75
Color
Nickel
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Includes
Installation Guide
Housing Material
Steel
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Brushed Nickel

Description

The Beck flush mount radiates mid-century vibes with its angular shape and choice of earth black or brushed nickel finish. Use this utilitarian design in a range of spaces: mud rooms, laundry rooms, entryways, powder rooms, and more. Add in vintage bulbs (not included) for a subtle touch of industrial styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.