
Beck 2-Light Earth Black Flush Mount
Mfr # QFL5347EK
Zoro # G206152715
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFL5347EK
Zoro #
G206152715
UPC #
611728343616
Country of Origin
China
Dimensions
Length
5
Width
12.75
Diameter
12.75
Overall Width (In)
12.75
Depth (In)
12.75
Details
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
Steel
Fixture Wattage
75
Color
Black
Lamp Included
No
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Earth Black
Description
The Beck flush mount radiates mid-century vibes with its angular shape and choice of earth black or brushed nickel finish. Use this utilitarian design in a range of spaces: mud rooms, laundry rooms, entryways, powder rooms, and more. Add in vintage bulbs (not included) for a subtle touch of industrial styling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.