Zoro Homepage

Becklow 2-Light LED Matte Black Outdoor Wall Lantern

  • Mfr # BECK8406MBK

  • Zoro # G306149455


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6
Length
9
Lumens
1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BECK8406MBK
Zoro #
G306149455
UPC #
611728350621
Country of Origin
China

Dimensions

Width
6
Length
9
Dia. (In.)
6

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
1520
Finish
Matte Black
Glass Color
Black
Lamp Type
Integrated LED
Lamp Included
Yes
Fixture Wattage
18
Color Rendering Index
90
Color Temperature
3000K
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
Aluminum

Description

Industrial chic. The Becklow outdoor wall lantern adds unique and sleek architectural design to a front porch or backyard. With its smart constuction, this light withstands the elements in a timeless matte black finish. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.