
Becklow 2-Light LED Matte Black Outdoor Wall Lantern (Discontinued)
- Mfr # BECK8407MBK
- Zoro # G206149418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BECK8407MBK
Zoro #
G206149418
UPC #
611728350614
Country of Origin
China
Dimensions
Width
7
Length
12
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
1520
Finish
Matte Black
Glass Color
Black
Color Rendering Index
90
Lamp Included
Yes
Standards
ETL Listed
Lamp Type
Integrated LED
Color Temperature
3000K
Housing Material
Aluminum
Lighting Certification
ETL
Fixture Wattage
18
FINISH
Matte Black
Description
Industrial chic. The Becklow outdoor wall lantern adds unique and sleek architectural design to a front porch or backyard. With its smart constuction, this light withstands the elements in a timeless matte black finish. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.