Zoro Homepage

Belle Fleur Linear Chandelier

  • Mfr # TFBF348VB

  • Zoro # G006152380


product price: $1,597.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Collection
Belle Fleur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFBF348VB
Zoro #
G006152380
UPC #
611728110454
Country of Origin
China

Dimensions

Width
48
Length
18
Diameter
48

Details

Item
Chandelier
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Collection
Belle Fleur
Voltage
120v
Dimmable
Yes
Standards
ETL Listed
Lighting Certification
ETL
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Material
Resin
Lamp Included
No
Watts
100
Number of Lights
3
Color
Bronze
FINISH
Vintage Bronze

Description

This timeless fleur de lis motif in luscious jewel tones helps make your home a showplace to be proud of. Features a handcrafted art glass shade and an authentic Vintage Bronze patina on the body. Such a pretty Art Nouveau design just might inspire you to take that trip to Paris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.