
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLW1715W
Zoro #
G606153268
UPC #
611728320228
Country of Origin
China
Dimensions
Size
6.75"W X 1.50"L
Cord Length
6 in
Details
Product Design
Contemporary
Light Color
Warm
Features
LED Dimmable
Suggested Use Location
Closet, Entry/Foyer
Voltage Rating
120V
Lumens Per Watt
73
Color Temperature
3000K
Base Material
Steel
Lumens
2200
Color Rendering Index
90
Shade Color
White
Description
The Beltway semi-flush mount is a simple, straightforward design that blends effortlessly into both modern and contemporary spaces. FInished in Brushed Nickel, Oil Rubbed Bronze, or White Lustre, and built with integrated LEDs, this streamlined selection will brighten up any room with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.