
Benton 4-Light Distressed Iron Pendant
Mfr # BEO2821DO
Zoro # G306152493
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Color
Iron
Length
24
Width
20.75
Housing Finish
Distressed Iron
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEO2821DO
Zoro #
G306152493
UPC #
611728343326
Country of Origin
China
Dimensions
Length
24
Width
20.75
Diameter
20.75
Details
Color
Iron
Housing Finish
Distressed Iron
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Benton
Shade Material
Steel
Item
Pendant
Material
COASTAL ARMOUR
Watts
100
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Standards
ETL Listed
FINISH
Distressed Iron
Description
Benton’s iron mesh shade sets the tone for an eye-catching piece with industrial allure. Style this semi-flush mount or pendant in spaces that lean rustic or farmhouse. It will add an edge while also casting a captivating glow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.