
Berkley 1-Light Mottled Black Outdoor Wall Lantern (Discontinued)
- Mfr # BERK8407MB
- Zoro # G906149480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BERK8407MB
Zoro #
G906149480
UPC #
611728350881
Country of Origin
China
Dimensions
Width
7
Length
11.5
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Mottled Black
Glass Color
Black
Fixture Wattage
100
Standards
ETL Listed
Housing Material
Aluminum
Lighting Certification
ETL
Lamp Included
No
Lamp Type
Incandescent
FINISH
Mottled Black
Description
Just like its name, Berkley speaks to the rugged patina of the West Coast. This outdoor wall light features a mottled black finish and heritage lantern design. Add it to an entryway for undeniably classic appeal. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.