
Berkley 2-Light Mottled Black Outdoor Wall Lantern (Discontinued)
- Mfr # BERK8409MB
- Zoro # G506149484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BERK8409MB
Zoro #
G506149484
UPC #
611728350874
Country of Origin
China
Dimensions
Width
8.75
Length
14.25
Dia. (In.)
8.75
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Mottled Black
Glass Color
Black
Lamp Included
No
Housing Material
Aluminum
Lamp Type
Incandescent
Fixture Wattage
60
Lighting Certification
ETL
Description
Just like its name, Berkley speaks to the rugged patina of the West Coast. This outdoor wall light features a mottled black finish and heritage lantern design. Add it to an entryway for undeniably classic appeal. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.