
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLG8614OZ
Zoro #
G206152678
UPC #
611728312582
Country of Origin
China
Dimensions
Length
9
Width
13.5
Diameter
13.5
Depth (In)
6.75
Details
Color
Bronze
Item
Vanity Light
Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide
Description
The Billingsley is a clean, transitional collection. Its thin, twin support frame elevates the simple silhouette, while classic accents easily coordinate with a variety of home décor styles. Complemented by etched glass shades, all fixtures are available in your choice of brushed nickel or old bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.