Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blacksmith Outdoor Pendant 4 Lights Earth Black

  • Mfr # BMS3520EK

  • Zoro # G312348934


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Bulb Base Type
Candelabra
Style
Traditional
Light Bulb Wattage
60W
Series
Blacksmith
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS3520EK
Zoro #
G312348934
UPC #
611728372586
Country of Origin
China

Dimensions

Chain Length
8"
Shade Dimensions
6.00 Top 7.75 Bottom 10.75 Side
Cord Length
12 Ft
Canopy Size
5.00"W X 5.00"L

Details

Number of Lights
4
Bulb Base Type
Candelabra
Style
Traditional
Light Bulb Wattage
60W
Series
Blacksmith
Standard
ETL Listed
Frame Material
STAINLESS STEEL
Indoor/Outdoor
Indoor/Outdoor
Glass Finish
Clear Seedy Glass
Voltage
120V
FINISH
Earth Black
Item Type
Outdoor

Description

A spiral sensation, the Blacksmith pendants bold ironwork moves in soft curves along an orb-shaped silhouette. The earth black finish enhances the silhouette's negative space for a sultry, artful effect. The candles are fitted with cylindrical shades in clear seedy glass that soften the light of this stunning collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.