Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blacksmith Pendant 4 Lights Earth Black.

  • Mfr # BMS2820EK

  • Zoro # G112348783


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Blacksmith
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS2820EK
Zoro #
G112348783
UPC #
611728374818
Country of Origin
China

Dimensions

Chain Length
4"
Shade Dimensions
3.50 Top 3.00 Bottom 5.75 Side
Cord Length
8 Ft
Canopy Size
5.50"W X 5.50"L

Details

Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Blacksmith
Item
Pendant
Material
STEEL
Fixture Type
Candelabra
Standards
ETL Listed
Glass Finish
Clear Seedy Glass
Watts
60W
Indoor/ Outdoor
Indoor/Outdoor
FINISH
Earth Black

Description

A spiral sensation, the Blacksmith pendants bold ironwork moves in soft curves along an orb-shaped silhouette. The earth black finish enhances the silhouette's negative space for a sultry, artful effect. The candles are fitted with cylindrical shades in clear seedy glass that soften the light of this stunning collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.