Zoro Homepage

Blacksmith Pendant

  • Mfr # BMS2826OK

  • Zoro # G406153413


product price: $1,197.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Length
29.5
Housing Finish
Old Black Finish
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS2826OK
Zoro #
G406153413
UPC #
611728287958
Country of Origin
China

Dimensions

Length
29.5
Width
26
Diameter
26

Details

Color
Black
Housing Finish
Old Black Finish
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Blacksmith
Shade Material
Steel
Item
Pendant
Watts
60
Lamp Included
No
Material
STEEL
Dimmable
Yes
Fixture Wattage
60
Standards
ETL Listed
Includes
Installation Guide
FINISH
Old Black Finish

Description

A spiral sensation, the Blacksmith's bold ironwork moves in soft curves along an orb-shaped silhouette. The old black finish includes accents of charcoal and dark silver for a sultry, smoke-like effect. The candles are fitted with cylindrical shades in frosted glass that soften the light of this stunning collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.