Zoro Homepage

Blade Bath Bar

  • Mfr # PCBD8526C

  • Zoro # G306152943


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
26
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBD8526C
Zoro #
G306152943
UPC #
611728252840
Country of Origin
China

Dimensions

Length
4.75
Width
26
Diameter
26
Depth (In)
4.25

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Blade
Shade Material
Steel
Color Temp.
3000K
Lamp Included
Yes
Dimmable
Yes
Housing Material
STEEL
Fixture Wattage
41
Standards
ETL Listed
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Lumens
2565
Bulb Base Type
Integrated
Application
Home Lighting
Includes
Installation Guide
Color Rendering Index
90

Description

Streamlined, modern and sleek, Blade is a sublime addition to the Platinum Collection. The slim rectangle of white etched glass peeks through both ends of the slim body. Your choice of Polished Chrome or Earth Black finish and integrated LED technology complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.