
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLE1405BN
Zoro #
G206149678
UPC #
611728288894
Country of Origin
China
Dimensions
Track Length - Nominal - Track Lighting
12
Diameter
5
Width
5
Details
Color Temperature
3000K
Dimmable
No
Material
Steel/Plastic
Voltage
120v
Includes
Installation Guide
Lumens
2600
Lamp Included
Yes
Color
Nickel
Lamp Type
Integrated LED
Finish
Brushed Nickel
Fixture Wattage
25
Color Rendering Index
80
Item
Track Light
Description
Versatility is the name of the game and the Blaine track light was born to win. The flexible rail can be adjusted to your desired configuration and is finished in a classic brushed nickel. It's spotlight heads pivot allowing total control of the room's focal points. Unlike the track lighting of yesteryear, t's integrated LED system uses only 25 watts, saving you both energy and money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.