Zoro Homepage

Blaire Island Led Light Matte Black

  • Mfr # PCBRE839MBK

  • Zoro # G912348525


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Frame Material
COASTAL ARMOUR ALUMINUM
Frame Finish
Matte Black
Bulb Included
Y
Standard
ETL Listed
Cord Length
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBRE839MBK
Zoro #
G912348525
UPC #
611728359297
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.50 Top 5.75 Bottom 10.00 Side

Details

Frame Material
COASTAL ARMOUR ALUMINUM
Frame Finish
Matte Black
Bulb Included
Y
Standard
ETL Listed
Series
Blaire
Style
Farmhouse
Item Type
Island Light
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Glass
Voltage
120V

Description

Staggered bursts of milky glass spheres define the Blaire island light. A functional work of art, this piece catches the eye with its matte black finish and gold tones. You won't fret over bulbs, either: the lighting is integrated into the design.


  • •Product Finish: Black
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.