Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanca Mini Chandelier

  • Mfr # BLC5005AWH

  • Zoro # G206152128


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique White
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
White
Length
24.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC5005AWH
Zoro #
G206152128
UPC #
611728298855
Country of Origin
China

Dimensions

Length
24.75
Diameter
22.75
Width
22.75

Details

Item
Chandelier
Housing Finish
Antique White
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
White
Voltage
120v
Standards
ETL Listed
Dimmable
Yes
Lighting Certification
ETL
Watts
60
Number of Lights
5
Collection
Blanca
Lamp Included
No
Color
White
Material
Steel
FINISH
Antique White

Description

The Blanca reimagines the crystal chandelier with whimsical contemporary appeal. The inverted heart-shaped silhouette exudes romance and the antique white finish beautifully highlights the tiers of brilliant crystal drops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.