Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanca Pendant

  • Mfr # BLC2816AWH

  • Zoro # G106152228


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
13
Housing Finish
Antique White
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC2816AWH
Zoro #
G106152228
UPC #
611728323380
Country of Origin
China

Dimensions

Length
13
Width
16.75
Diameter
16.75

Details

Color
White
Housing Finish
Antique White
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Blanca
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Material
STEEL
Standards
ETL Listed
Watts
60
FINISH
Antique White

Description

The Blanca reimagines the crystal chandelier with whimsical contemporary appeal. The inverted heart-shaped silhouette exudes romance and the antique white finish beautifully highlights the tiers of brilliant crystal drops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.