Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Blanche Chandelier BLA5022MBK

Blanche Chandelier (Discontinued)

  • Mfr # BLA5022MBK
  • Zoro # G206152142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLA5022MBK
Zoro #
G206152142
UPC #
611728323175
Country of Origin
China

Dimensions

Length
26
Diameter
22
Width
22

Details

Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Collection
Blanche
Color
Black
Dimmable
Yes
Lighting Certification
ETL
Voltage
120v
Number of Lights
6
Lamp Included
No
Material
Steel
Standards
ETL Listed
Watts
60
FINISH
Matte Black

Description

Though you can choose from a clear hammered glass shade, beige fabric shade, classic chandelier, or an airy, open-frame pendant, Blanche features a unifying style via its simple lines and traditional matte black finish. The different shapes — from flush mount to chandelier — also work well together throughout a variety of spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.