
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLA1616MBK
Zoro #
G006152151
UPC #
611728323205
Country of Origin
China
Dimensions
Length
8.25
Width
16
Diameter
16
Overall Width (In)
16
Depth (In)
16
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Color
Black
Includes
Installation Guide
Standards
ETL Listed
Fixture Wattage
60
Lamp Included
No
Lighting Certification
ETL
Housing Material
Steel
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Matte Black
Description
Though you can choose from a clear hammered glass shade, beige fabric shade, classic chandelier, or an airy, open-frame pendant, Blanche features a unifying style via its simple lines and traditional matte black finish. The different shapes — from flush mount to chandelier — also work well together throughout a variety of spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.