Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Blanche Mini Pendant BLA1505MBK

Blanche Mini Pendant (Discontinued)

  • Mfr # BLA1505MBK
  • Zoro # G306152073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLA1505MBK
Zoro #
G306152073
UPC #
611728323236
Country of Origin
China

Dimensions

Length
7.75
Width
4
Diameter
4

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Blanche
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Dimmable
Yes
Material
STEEL
Includes
Installation Guide
Standards
ETL Listed
Watts
100
Lamp Included
No
FINISH
Matte Black

Description

Though you can choose from a clear hammered glass shade, beige fabric shade, classic chandelier, or an airy, open-frame pendant, Blanche features a unifying style via its simple lines and traditional matte black finish. The different shapes — from flush mount to chandelier — also work well together throughout a variety of spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.