Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Blanche Pendant BLA2814MBK

Blanche Pendant (Discontinued)

  • Mfr # BLA2814MBK
  • Zoro # G106152082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLA2814MBK
Zoro #
G106152082
UPC #
611728323267
Country of Origin
China

Dimensions

Length
14.75
Width
14
Diameter
14

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Lamp Included
No
Fixture Wattage
60
Includes
Installation Guide
Dimmable
Yes

Description

Though you can choose from a clear hammered glass shade, beige fabric shade, classic chandelier, or an airy, open-frame pendant, Blanche features a unifying style via its simple lines and traditional matte black finish. The different shapes — from flush mount to chandelier — also work well together throughout a variety of spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.