
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLA2816MBK
Zoro #
G606152148
UPC #
611728323199
Country of Origin
China
Dimensions
Length
23
Width
16
Diameter
16
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Lamp Included
No
Fixture Wattage
100
Includes
Installation Guide
Dimmable
Yes
Description
Though you can choose from a clear hammered glass shade, beige fabric shade, classic chandelier, or an airy, open-frame pendant, Blanche features a unifying style via its simple lines and traditional matte black finish. The different shapes — from flush mount to chandelier — also work well together throughout a variety of spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.