Zoro Homepage

Blaze Flush Mount

  • Mfr # PCBZ1612C

  • Zoro # G206152852


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
1700
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBZ1612C
Zoro #
G206152852
UPC #
611728264577
Country of Origin
China

Dimensions

Length
2.5
Width
12.25
Diameter
12.25
Depth (In)
12.25
Overall Width (In)
12.25

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
1700
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Color Temperature
3000K
Lamp Included
Yes
Color
Chrome
Lighting Certification
ETL
Housing Material
Steel
Includes
Installation Guide
Fixture Wattage
17
Color Rendering Index
90
Standards
ETL Listed
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Application
Home Lighting
FINISH
Polished Chrome

Description

A simple yet stunning flush mount, the Blaze series is modern and sleek. The shimmering crystals “float” on a disk on glass that is frosted on the perimeter to enhance the striking design. The Polished Chrome finish on the base and accents add the perfect finishing touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.