
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCBZ1712C
Zoro #
G106152938
UPC #
611728270172
Country of Origin
China
Dimensions
Length
2.5
Width
11.75
Diameter
11.75
Overall Width (In)
11.75
Depth (In)
11.75
Details
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
1700
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Color Rendering Index
90
Lamp Included
Yes
Fixture Wattage
17
Includes
Installation Guide
Lighting Certification
ETL
Color Temperature
3000K
Housing Material
Steel
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Integrated
Description
A simple yet stunning flush mount, the Blaze series is modern and sleek. The shimmering crystals “float” on a disk on glass that is frosted on the perimeter to enhance the striking design. The Polished Chrome finish on the base and accents add the perfect finishing touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.