Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Blaze Flush Mount PCBZ1716C

Blaze Flush Mount (Discontinued)

  • Mfr # PCBZ1716C
  • Zoro # G806152603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCBZ1716C
Zoro #
G806152603
UPC #
611728270189
Country of Origin
China

Dimensions

Length
3
Width
15.75
Diameter
15.75
Overall Width (In)
15.75
Depth (In)
15.75

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2200
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Color Temperature
3000K
Color
Chrome
Includes
Installation Guide
Housing Material
Steel
Fixture Wattage
22
Lighting Certification
ETL
Lamp Included
Yes
Standards
ETL Listed
Color Rendering Index
90
Bulb Base Type
Integrated
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Polished Chrome

Description

A simple yet stunning flush mount, the Blaze series is modern and sleek. The shimmering crystals “float” on a disk on glass that is frosted on the perimeter to enhance the striking design. The Polished Chrome finish on the base and accents add the perfect finishing touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.