Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaze Pendant

  • Mfr # PCBZ2820C

  • Zoro # G706152628


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBZ2820C
Zoro #
G706152628
UPC #
611728290446
Country of Origin
China

Dimensions

Length
2
Width
20.5
Diameter
20.5

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Blaze
Shade Material
Steel
Item
Pendant
Fixture Wattage
30
Material
STEEL
Color Temperature
3000K
Standards
ETL Listed
CRI
90
Dimmable
Yes
Includes
Installation Guide
Lamp Included
Yes
FINISH
Polished Chrome

Description

A simple yet stunning pendant, the Blaze series is modern and sleek. The shimmering crystals “float” on a disk on glass that is frosted on the perimeter to enhance the striking design. The Polished Chrome finish on the base and accents add the perfect finishing touch. Matching flush mount available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.