Zoro Homepage

Bleecker Integrated LED Matte Black Island Light

  • Mfr # PCBLR138MBK

  • Zoro # G106152785


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Length
3.75
Height
8.5
Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBLR138MBK
Zoro #
G106152785
UPC #
611728342886
Country of Origin
China

Dimensions

Length
3.75
Height
8.5
Cord Length
8 Ft
Canopy Size
4.25 in W x 8.75 in L

Details

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
0
Light Bulb Wattage
42
Color Temperature
3000K
Lumens
3500
Voltage
120V
Light Color
Warm
Color Rendering Index
90
Style
Interior Lighting
Suggested Use Location
Kitchen
Lumens Per Watt
83
Features
LED Dimmable
Number of Boxes
1
BULB INCLUDED
Bulb

Description

Like the electric buzz of Bleecker Street, this namesake design features a unique, curved LED light source. The Bleecker island light is available in polished chrome or matte black, underscoring its modern, sculptural aesthetic. Hang Bleecker in a variety of settings - from contemporary to transitional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.