Zoro Homepage

Blomfield 1-Light Matte Black Outdoor Wall Lantern

  • Mfr # BLOM8405MBK

  • Zoro # G106149778


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
4.75
Length
10.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLOM8405MBK
Zoro #
G106149778
UPC #
611728350409
Country of Origin
China

Dimensions

Width
4.75
Length
10.5
Dia. (In.)
4.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Standards
ETL Listed
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Housing Material
Steel
Lamp Type
Incandescent

Description

Clear beveled glass adds intrigue and illumination to the Blomfield outdoor lantern. Paired with simple, clean lines and a matte black finish, this lantern suits a range of exterior design styles, including Mediterranean and Farmhouse. Flank a front door with this handsome option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.