
Blomfield 1-Light Matte Black Outdoor Wall Lantern (Discontinued)
- Mfr # BLOM8406MBK
- Zoro # G406149812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLOM8406MBK
Zoro #
G406149812
UPC #
611728350393
Country of Origin
China
Dimensions
Width
5.75
Length
13
Dia. (In.)
5.75
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Lamp Type
Incandescent
Housing Material
Steel
Lamp Included
No
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
100
FINISH
Matte Black
Description
Clear beveled glass adds intrigue and illumination to the Blomfield outdoor lantern. Paired with simple, clean lines and a matte black finish, this lantern suits a range of exterior design styles, including Mediterranean and Farmhouse. Flank a front door with this handsome option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.