Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Blossom Table Lamp TF2802TIB

Blossom Table Lamp (Discontinued)

  • Mfr # TF2802TIB
  • Zoro # G506149774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF2802TIB
Zoro #
G506149774
UPC #
611728269992
Country of Origin
China

Dimensions

Width
18
Depth
18
Overall Width
18
Length
27

Details

Material
Resin
Finish
Imperial Bronze
Color
Bronze
Weight
11.88
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Voltage
120v
Maximum Wattage
75
Bulbs Included
No
Includes
Installation Guide

Description

Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from Quoizel Tiffany's have become more popular than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.