
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLH330EK
Zoro #
G706152970
UPC #
611728317358
Country of Origin
China
Dimensions
Width
30 in
Length
8 in
Height
12 in
Cord Length
8 ft
Canopy Length
4-1/2 in
Canopy Width
28 in
Details
Lamp Quantity
3
Lamp Included
No
Max. Fixture Wattage
100
Voltage
120V
Shade Color
Clear
Extension
8 in
Room Type
Dining, Kitchen
Bulb Base Type
Medium
Base Material
Steel
Description
Add an industrial feel to your home with the Blythe collection. This fixture is finished in Earth Black with minimal detailing to create a sleek, yet intriguing addition to your decor. Clear glass blown into metal frames provide just the right amount of style without sacrificing light. Choose from a variety of configurations and adjust the cord to your desired height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.