Zoro Homepage

Booker 1-Light Mystic Black Mini Pendant

  • Mfr # BKR1510K

  • Zoro # G006152397


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17.75
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKR1510K
Zoro #
G006152397
UPC #
611728349625
Country of Origin
China

Dimensions

Length
17.75
Width
10.5
Diameter
10.5

Details

Color
Black
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Booker
Shade Material
Aluminum
Item
Mini Pendant
Watts
150
Material
COASTAL ARMOUR
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
60
Lamp Included
Yes
Includes
Installation Guide
FINISH
Mystic Black

Description

Booker evokes the stately shape of antique lanterns, blending the texture of seedy glass with a softly luminous silver frame. Features like rounded trim, coordinating knobs, and a curved arm create a unique ambiance while tenacious, industrial-grade aluminum stands up to the elements. Use an Edison-style LED bulb to complete the look: a reverence for the past paired with completely modern functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.