Zoro Homepage

Booker Outdoor Post Lantern

  • Mfr # BKR9010K

  • Zoro # G006149427


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Finish
Mystic Black
Glass Color
Black
Width
10.5
Standards
ETL Listed
Length
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKR9010K
Zoro #
G006149427
UPC #
611728255438
Country of Origin
China

Dimensions

Width
10.5
Length
19.5
Dia. (In.)
10.5

Details

Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Standards
ETL Listed
Lamp Included
Yes
Bulb Base Type
Medium Base
Bulb Type
Incandescent
Voltage
120v
Housing Material
Aluminum
Color
Black
Bulb Primary Application
Home Lighting
Includes
Installation Guide
Dimmable
Yes
Watts
150
Max. Wattage
60
Indoor/Outdoor Usage
Outdoor
FINISH
Mystic Black

Description

Booker evokes the stately shape of antique lanterns, blending the texture of seedy glass with a softly luminous silver frame. Features like rounded trim, coordinating knobs, and a curved arm create ambience ideal for a home's exterior while tenacious, industrial-grade aluminum stands up to the elements. Use an Edison-style LED bulb to complete the look: a reverence for the past paired with completely modern functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.