Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booker Outdoor Wall Lantern

  • Mfr # BKR8408K

  • Zoro # G006149519


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
15
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKR8408K
Zoro #
G006149519
UPC #
611728255407
Country of Origin
China

Dimensions

Width
9
Length
15
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Mystic Black
Glass Color
Black
Lamp Type
Incandescent
Lamp Included
Yes
Housing Material
Aluminum
Fixture Wattage
60
Standards
ETL Listed
Lighting Certification
ETL

Description

Booker evokes the stately shape of antique lanterns, blending the texture of seedy glass with a softly luminous silver frame. Features like rounded trim, coordinating knobs, and a curved arm create ambience ideal for a home's exterior while tenacious, industrial-grade aluminum stands up to the elements. Use an Edison-style LED bulb to complete the look: a reverence for the past paired with completely modern functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.