
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRX1611C
Zoro #
G206152227
UPC #
611728252390
Country of Origin
China
Dimensions
Length
8
Width
11.75
Diameter
11.75
Depth (In)
11.75
Overall Width (In)
11.75
Details
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Lighting Certification
ETL
Fixture Wattage
40
Lamp Included
Yes
Includes
Installation Guide
Housing Material
Steel/Crystal
Indoor or Outdoor
Indoor
Bulb Base Type
T4
Application
Home Lighting
Description
With sparkling crystals and a sleek Polished Chrome finish, the Bordeaux Collection adds the perfect elegant touch to any room. The bulbs are included and enhance the shimmering effect of the cascading drops. Bring the signature look of Platinum by Quoizel to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.