Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bordeaux Mini Pendant

  • Mfr # BRX1512C

  • Zoro # G706152178


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRX1512C
Zoro #
G706152178
UPC #
611728280737
Country of Origin
China

Dimensions

Length
10
Width
11.75
Diameter
11.75

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Bordeaux
Shade Material
Steel/Crystal
Item
Mini Pendant
Watts
40
Standards
ETL Listed
Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
40
Material
STEEL-CRYSTAL
Includes
Installation Guide
FINISH
Polished Chrome

Description

With sparkling crystals and a sleek Polished Chrome finish, the Bordeaux Collection adds the perfect elegant touch to any room. The bulbs are included and enhance the shimmering effect of the cascading drops. Bring the signature look of Platinum by Quoizel to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.